Beli meteran yamayo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. YAMAYO (YAMAYO MEASURING TOOLS) Measuring Tape Rod Both Sides 60E-1 (Meteran)
    Mulai

    Rp1.099.900

    YAMAYO (YAMAYO MEASURING TOOLS) Measuring Tape Rod Both Sides 60E-1 (Meteran)
    Deskripsi:
    It has excellent opacity and little surface reflection, making it ideal for photography! Since the scales are on both sides, accurate reading and measurement can be performed on both the left and right structures. Select either long-distance or short-distance according to the site conditions and use it. Both sides up to the tip metal fittings !! 180 ° rotating metal fittings are standard equipment on the ribbon rod. Strength that cannot be cut even at 1000 Newton (100kgf) in the tensile strength test (tensile) !! Strong wear resistance due to the use of special ink !!A tape measure for site-recorded photographs. For recording and proof of construction, disasters, accidents, sports, etc.
    atribut:
    • Standard Tension (N/°C): 50/20
    • Tape Thickness (mm): 0.65
    • Tape Width (mm): 60
Daftar Harga meteran yamayo Terbaru October 2026
YAMAYO (YAMAYO MEASURING TOOLS) Measuring Tape Rod Both Sides 60E-1 (Meteran)Rp1.099.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)